Specifications
Details
- Country of OriginJP
- Hardware TypeRod Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NY-044 BRACKET CLEVIS
- Accessory: Rod Clevis
- Applicable series: NCM
- Applicable bore size: 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2", 2"