Motion
TSN 3036 S

SKF
TSN 3036 S

Bearing Seal - Labyrinth, 160 mm Bore, Steel with Silicone Element Material, 230 mm OD, 27 mm Overall Width
MI ITEM #03730741
MFR #TSN 3036 S
Price$898.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 3036 S

Bearing Seal - Labyrinth, 160 mm Bore, Steel with Silicone Element Material, 230 mm OD, 27 mm Overall Width
MI ITEM #03730741
MFR #TSN 3036 S

Mfr description
TSN 3036 S SEALS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.98/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Outside Diameter
    230 mm
  • Overall Width
    27 mm
  • Weight
    8.35 lbs
  • Width
    1.0630 in, 27 mm

Details

  • Compatible Bearing Type
    Spherical Roller, Toroidal Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Silicone
  • Seal Type
    Labyrinth
  • UPC_NO
    7316573481669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)