Motion
SNW647 ADAPTER ASSY

LINK-BELT
SNW647 ADAPTER ASSY

Adapter Sleeve - 2.9375 in Bore Dia.
MI ITEM #03730761
MFR #SNW647 ADAPTER ASSY
List Price$1,128.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW647 ADAPTER ASSY

Adapter Sleeve - 2.9375 in Bore Dia.
MI ITEM #03730761
MFR #SNW647 ADAPTER ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,128.17/each for your price

Overview

Mfr description
SNW647 ADAP ASSY SNW647
  • 2 15/16" Adapter Assembly for Spherical Roller Bearing Units

Specifications

  • Compatible Bearing Number
    B448
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.9375 in
  • Overall Length
  • Overall Width
    5.0000 in
  • Country of Origin
    United States of America
  • Series
    Adapters
  • UPC_NO
    793699064568
  • Weight
    3.21 lbs
  • Overall Height
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought