Motion
K220
General Purpose Motor - 1 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange Mount, Continuous Duty, Inverter Duty
Mi Item #03730790
MFR #K220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange Mount, Continuous Duty, Inverter Duty
Mi Item #03730790
MFR #K220

Mfr description
K220 MOTOR MOD#EVM56T34D5313BP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.30 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    36 lbs

Details

  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty, Inverter Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.30–3.20 / 1.60 A
  • Full Load Efficiency
    74.00 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face Flange
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)