Motion
AF40-04BD-7-40-XG

SMC CORP OF AMERICA
AF40-04BD-7-40-XG

Modular Style Air Filter - AF, 5 µm, 0.5000 in Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain, Polycarbonate with Auto Drain
MI ITEM #03730833
MFR #AF40-04BD-7-40-XG
Price$58.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-04BD-7-40-XG

Modular Style Air Filter - AF, 5 µm, 0.5000 in Ports, Polycarbonate Bowl, Automatic (Normally Open) Drain, Polycarbonate with Auto Drain
MI ITEM #03730833
MFR #AF40-04BD-7-40-XG

Mfr description
AF40-04BD-7-40-XG FILTER, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.80/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in
  • Weight
    700 g

Details

  • Additional Details
    Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more). Improved water separation efficiency extends the service life deg F filter elements
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    Polycarbonate with Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    BSPT
  • Type
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)