1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TANIS BRUSH
MB700496
MB700496 STRIP BRUSH 2" X .020 X 96"
MI ITEM #
03730976
MFR #
MB700496
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
TANIS BRUSH MB700496
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANIS BRUSH
MB700496
MB700496 STRIP BRUSH 2" X .020 X 96"
MI ITEM #
03730976
MFR #
MB700496
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MB700496 STRIP BRUSH 2" X .020 X 96"
Specifications
Back Strip Brush Width
0.3125 in
Material
Nylon
Overall Length
96.0000 in
Overall Trim
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought