Motion
CO4159
Reduced Shank Drill Bit - 1/2 in, Cobalt High Speed Steel Material, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03730996
MFR #CO4159
List Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1/2 in, Cobalt High Speed Steel Material, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03730996
MFR #CO4159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.28/each for your price

Overview

Mfr description
1/2 COBALT SP3/8 RED DRILL BIT BULK

Specifications

  • Drill Bit Size
    1/2 in
  • Material
    Cobalt High Speed Steel
  • Shank Diameter
    1/2 in
  • Point Angle
    135 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • UPC_NO
    000346333428
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought