Motion
T318B
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 14 TPI, 5-1/4 in Long
MI ITEM #03731005
MFR #T318B
List Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 14 TPI, 5-1/4 in Long
MI ITEM #03731005
MFR #T318B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.23/each for your price

Overview

Mfr description
5-1/4 14TPI HSS T-SHANK JIGSAW BLD

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    5-1/4 in
  • Shank Type
    T-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    14
  • Thickness
    0.05 in
  • Back Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought