Motion
CO4135
Jobber Length Drill Bit - CO Series, 1/8 in, Cobalt High Speed Steel Material, 135 ° Point Angle, 2-3/4 in OAL
MI ITEM #03731006
MFR #CO4135
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - CO Series, 1/8 in, Cobalt High Speed Steel Material, 135 ° Point Angle, 2-3/4 in OAL
MI ITEM #03731006
MFR #CO4135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
1/8 COBALT SP JOBBER DRILL BIT BULK

Specifications

  • Drill Bit Size
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/8 in
  • Series
    CO
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought