Motion
CO4143
Jobber Length Drill Bit - CO Series, 1/4 in, Cobalt High Speed Steel Material, 135 ° Point Angle, 4 in OAL
MI ITEM #03731007
MFR #CO4143
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - CO Series, 1/4 in, Cobalt High Speed Steel Material, 135 ° Point Angle, 4 in OAL
MI ITEM #03731007
MFR #CO4143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.24/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Overall Length  
    4 in
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Series
    CO
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
1/4 COBALT SP JOBBER DRILL BIT BULK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought