Motion
CO4139
Jobber Length Drill Bit - CO Series, 3/16 in, Cobalt High Speed Steel Material, 135 ° Point Angle, 3-1/2 in OAL
Mi Item #03731012
MFR #CO4139
Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - CO Series, 3/16 in, Cobalt High Speed Steel Material, 135 ° Point Angle, 3-1/2 in OAL
Mi Item #03731012
MFR #CO4139

Mfr description
3/16 COBALT SP JOBBER DRILL BIT BULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.99/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Overall Length  
    3-1/2 in
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Series
    CO
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)