Specifications
Dimensions
- Length4 in
- Teeth Per Inch10 to 14
- Thickness0.05 in
Details
- Cutting Edge TypeToothed
- Cutting MaterialHigh Speed Steel
- Pitch PatternProgressive
- Shank TypeU
- Tpi10 to 24
- UPC_NO000346303551
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)