Motion
T101BF
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 10 TPI, 4 in Long
MI ITEM #03731023
MFR #T101BF
Price$27.55/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 10 TPI, 4 in Long
MI ITEM #03731023
MFR #T101BF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.55/pk

Specifications

Dimensions

  • Length
    4 in
  • Thickness
    0.05 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Variable
  • Shank Type
    T-Shank
  • Tpi
    10
  • UPC_NO
    000346271119

Overview

Mfr description
4 10TPI BI-METAL T-SHANK JIGSAW BLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought