Motion
T118AF
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 17 to 24 TPI, 3-5/8 in Long
Mi Item #03731024
MFR #T118AF
Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 17 to 24 TPI, 3-5/8 in Long
Mi Item #03731024
MFR #T118AF

Mfr description
3 24TPI BI-METAL T-SHANK JIGSAW BLD 5/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.91/each

Specifications

Dimensions

  • Length
    3-5/8 in
  • Thickness
    0.05 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Variable
  • Shank Type
    T-Shank
  • Tpi
    17 to 24
  • UPC_NO
    000346272062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)