Motion
T118BF
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 11 to 14 TPI, 3-5/8 in Long
Mi Item #03731025
MFR #T118BF
Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 11 to 14 TPI, 3-5/8 in Long
Mi Item #03731025
MFR #T118BF

Mfr description
3 14TPI BI-METAL T-SHANK JIGSAW BLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.54/each

Specifications

Dimensions

  • Length
    3-5/8 in
  • Thickness
    0.05 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Variable
  • Shank Type
    T-Shank
  • Tpi
    11 to 14
  • UPC_NO
    000346271034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)