Motion
T118EF
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 11 to 18 TPI, 3-5/8 in Long
Mi Item #03731026
MFR #T118EF
Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 11 to 18 TPI, 3-5/8 in Long
Mi Item #03731026
MFR #T118EF

Mfr description
3 18TPI BI-METAL T-SHANK JIGSAW BLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.41/each

Specifications

Dimensions

  • Length
    3-5/8 in
  • Thickness
    0.05 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Variable
  • Shank Type
    T-Shank
  • Tpi
    11 to 18
  • UPC_NO
    000346271010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)