Motion
T111C
Toothed Jig Saw Blade - Carbon Steel, T, 8 TPI, 4 in Long
MI ITEM #03731042
MFR #T111C
Price$10.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Carbon Steel, T, 8 TPI, 4 in Long
MI ITEM #03731042
MFR #T111C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.86/each

Specifications

Dimensions

  • Length
    4 in
  • Teeth Per Inch
    8
  • Thickness
    0.05 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel
  • Pitch Pattern
    Constant
  • Shank Type
    T
  • Tpi
    8
  • UPC_NO
    000346270839

Overview

Mfr description
4 8TPI HCS T-SHANK JIGSAW BLD 5/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought