Motion
T101AOF
Jig Saw Blade - Bi-Metal, T, 20 TPI, 3 in Long
Mi Item #03731043
MFR #T101AOF
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade - Bi-Metal, T, 20 TPI, 3 in Long
Mi Item #03731043
MFR #T101AOF

Mfr description
T101AO 3 20TPI HCS T-SHANK JIGSAW BLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Length
    3 in
  • Teeth Per Inch
    20
  • Thickness
    0.05 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    T
  • Tpi
    20
  • UPC_NO
    000346270884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)