Motion
T101BR
Toothed Jig Saw Blade - Carbon Steel, T-Shank, 10 TPI, 4 in Long
MI ITEM #03731044
MFR #T101BR
Your Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Carbon Steel, T-Shank, 10 TPI, 4 in Long
MI ITEM #03731044
MFR #T101BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.11/each(List $17.37)

Overview

Mfr description
T101BR 4" 10TPI HCS T-SHANK JIGSAW BLD

Specifications

  • Cutting Material
    Carbon Steel
  • Length
    4 in
  • Shank Type
    T-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    10
  • Thickness
    0.06 in
  • UPC_NO
    000346270891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text