Motion
T118B
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 11 to 14 TPI, 3-5/8 in Long
Mi Item #03731045
MFR #T118B
Price$12.11/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 11 to 14 TPI, 3-5/8 in Long
Mi Item #03731045
MFR #T118B

Mfr description
T118B JIGSAW BLADE 3-5/8" LONG 11-14TPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.11/pk

Specifications

Dimensions

  • Length
    3-5/8 in
  • Thickness
    0.05 in

Details

  • Back Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Pitch Pattern
    Variable
  • Shank Type
    T-Shank
  • Tpi
    11 to 14
  • UPC_NO
    000346270938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)