Motion
BL2138
Jobber Length Drill Bit - BL Series, 11/64 in, 135 ° Point Angle, 3-1/4 in OAL
MI ITEM #03731085
MFR #BL2138
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - BL Series, 11/64 in, 135 ° Point Angle, 3-1/4 in OAL
MI ITEM #03731085
MFR #BL2138

Mfr description
11/64 BLACK OXIDE SP JOBBER CARDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Drill Bit Size  
    11/64 in
  • Overall Length  
    3-1/4 in
  • Shank Diameter
    11/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Series
    BL
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)