Motion
BL2155
Jobber Length Drill Bit - BL Series, 7/16 in, 135 ° Point Angle, 5-1/2 in OAL
MI ITEM #03731099
MFR #BL2155
List Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - BL Series, 7/16 in, 135 ° Point Angle, 5-1/2 in OAL
MI ITEM #03731099
MFR #BL2155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.13/each for your price

Overview

Mfr description
7/16 BLACK OXIDE SP JOBBER 3/8 RED CARD

Specifications

  • Drill Bit Size
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    3/8 in
  • Series
    BL
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text