Overview
Mfr description
SDS-MAX® SHANK BIT CT 1X16X21
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbon Steel
- Shank TypeSDS Max
- Overall Length
- Screw Anchor BitScrew Anchor Bit
- Finish CoatingUncoated
- SeriesHC50
- Cutting DirectionRight Hand
- Flute Length16 in
- UPC_NO000346208429
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data