Motion
T5002
Jig Saw Blade Set - T-Shank, Carbon Steel, High Speed Steel Cutting Material, 10, 11 to 14, 12, 17 to 24, 5 to 6 TPI, Smallest Blade Length: 2-5/8 in, Largest Blade Length: 3-1/4 in, Number of Pieces: 10
MI ITEM #03731119
MFR #T5002
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jig Saw Blade Set - T-Shank, Carbon Steel, High Speed Steel Cutting Material, 10, 11 to 14, 12, 17 to 24, 5 to 6 TPI, Smallest Blade Length: 2-5/8 in, Largest Blade Length: 3-1/4 in, Number of Pieces: 10
MI ITEM #03731119
MFR #T5002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.36/each

Specifications

Dimensions

  • Blade Length
    2-5/8 in, 3 in, 3-1/4 in
  • Largest Blade Length
    3-1/4 in
  • Smallest Blade Length
    2-5/8 in
  • Thickness
    0.04 in, 0.05 in, 0.06 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbon Steel, High Speed Steel
  • Includes
    Plastic Case
  • Number Of Pieces
    10
  • Pitch Pattern
    Constant, Variable
  • Shank Type
    T-Shank
  • Tpi
    10, 11 to 14, 12, 17 to 24, 5 to 6
  • UPC_NO
    000346219623

Overview

Mfr description
T-SHANK JIGSAW BLD ASSORT. 10 PCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought