Specifications
Dimensions
- Overall Length1-15/16 in
- Screw SizeP2
- Shank Diameter1/4 in
Details
- Bit Tip StylePhillips
- Double EndedSingle-Ended
- Individual Bit Or Bit SetIndividual Bit
- Shank TypeHex
- Tamper ResistantNot Tamper-Resistant
- UPC_NO662404273611
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)