Motion
27021
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
Mi Item #03731165
MFR #27021
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
Mi Item #03731165
MFR #27021

Mfr description
27021B10 INSERT BIT #2 PHILLIPS 1" OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    1
  • Shank Type
    Insert
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    662404270214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)