Overview
Mfr description
IS1000M-4YT-P SW W/L-BKT COUPLER -03/04
Specifications
- SeriesIS
- Standards MetCE;CSA UL;EN ISO;ISO 14001;ISO 4414;ISO 9001;JIS B 8370
- Maximum Load Current20
- Maximum Load Voltage100
- Proof Pressure+1
- Product TypePressure Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data