Motion
X-11-498

BRADY
X-11-498

Equipment ID Marking Tape, Wire & Cable Marking Tape - Vinyl Material, 1/2 in Wide, Black/White
MI ITEM #03732020
MFR #X-11-498
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
X-11-498

Equipment ID Marking Tape, Wire & Cable Marking Tape - Vinyl Material, 1/2 in Wide, Black/White
MI ITEM #03732020
MFR #X-11-498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X-11-498 .5X3/4 VINYL CLOTH LABEL

Specifications

  • Type
    Equipment ID Marking Tape, Wire & Cable Marking Tape
  • Repositionable Or Permanent Adhesive
    Repositionable
  • Width
    1/2 in
  • Material
    Vinyl
  • Color
    Black/White
  • Thickness
    0.0073 in
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Part Number Compatibility
    Idxpert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text