Overview
Mfr description
B-PAD TERRY CLOTH DBL MITTEN
- WITH HANDHOLE
Specifications
- Country of OriginCN
- TypeBaker Pad
- MaterialTerry
- ColorBlack
- DescriptionTERRY CLOTH DOUBLE BAKER PAD
- Weight0.25 lb
- Maximum Temperature460 °F
- Length
- Product LineHeat Resistant
- Manufacturer Catalog NumberB-PAD
- UPC_NO43551056782
- ApplicationFood Processing,Baking,Cafeteria
- Protection TypeHeat Resistant
- Material TypeGeneral Purpose Work Mitts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data