Motion
100SSRB
1 Strand, 304 Stainless Steel Material
MI ITEM #03732283
MFR #100SSRB
Your Price$207.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Strand, 304 Stainless Steel Material
MI ITEM #03732283
MFR #100SSRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$207.83/ft(List $281.54)

Overview

Mfr description
100 RIV 304SS 10FT BOX

Specifications

  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text