Motion
40SSHMCL

MAXCO CHAIN
40SSHMCL

304 Stainless Steel Material
Mi Item #03732309
MFR #40SSHMCL
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40SSHMCL

304 Stainless Steel Material
Mi Item #03732309
MFR #40SSHMCL

Mfr description
40 304SS HI-MAX CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Details

  • Chain Number & Pitch
    40 / 1/2 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)