Motion
C2120RB
Roller Chain - Inspire Series, C2120H / 3 in, Riveted, 1 Strand, Alloy Steel Material
Mi Item #03732374
MFR #C2120RB
Price$118.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, C2120H / 3 in, Riveted, 1 Strand, Alloy Steel Material
Mi Item #03732374
MFR #C2120RB

Mfr description
C2120H RIV 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.30/ft

Specifications

Dimensions

  • Pitch
    3 in

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2120H
  • Chain Number & Pitch
    C2120H / 3 in
  • Chain Standard
    ASME
  • Chain Type
    Double Pitch Conveyor
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    C2120RB
  • Material
    Alloy Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Inspire
  • Standards Met
    ASME, ANSI
  • Type
    Double Pitch Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)