Motion
16BCL
16B CONN LINK SC
Mi Item #03732398
MFR #16BCL
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16B CONN LINK SC
Mi Item #03732398
MFR #16BCL

Mfr description
16B CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Details

  • Chain Number & Pitch
    16B / 1 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)