Motion
41SSRB
Roller Chain - Inspire Series, 41 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #03732413
MFR #41SSRB
Price$65.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Inspire Series, 41 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material
Mi Item #03732413
MFR #41SSRB

Mfr description
41 RIV 304SS 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.21/ft

Specifications

Dimensions

  • Pitch
    1/2 in

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    41
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    41SSRB
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -250 to 750 °F, -156.67 to 398.89 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Inspire
  • Standards Met
    ASME, ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)