Motion
41SSCL
304 Stainless Steel Material
MI ITEM #03732415
MFR #41SSCL
Your Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304 Stainless Steel Material
MI ITEM #03732415
MFR #41SSCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.65/each(List $12.25)

Overview

Mfr description
41 304SS CONN LINK SC

Specifications

  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought