Motion
60HR50
Roller Chain - 60H Series, 60H / 3/4 in, Riveted, 1 Strand, Steel Material
Mi Item #03732419
MFR #60HR50
Price$37.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - 60H Series, 60H / 3/4 in, Riveted, 1 Strand, Steel Material
Mi Item #03732419
MFR #60HR50

Mfr description
60H RIV 50FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.50/ft

Specifications

Dimensions

  • Pitch
    3/4 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    60H
  • Chain Number & Pitch
    60H / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Finish Coating
    Wax Type Grease
  • Manufacturer Catalog Number
    60HR50
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    60H
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)