Motion
100-3CL
Roller Chain Link - Cottered, Stainless Steel Material
Mi Item #03732441
MFR #100-3CL
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - Cottered, Stainless Steel Material
Mi Item #03732441
MFR #100-3CL

Mfr description
100-3 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Pitch
    1-1/4 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    100-3
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ASME
  • Chain Type
    ASME, ANSI, Standard Roller Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100-3CL
  • Material
    Stainless Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    100
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)