Motion
307208-M

DE-STA-CO
307208-M

Clamp Part or Accessory - Neoprene Material, For Use With Toggle Clamp, 1.69 (Length) in, M10 Size
MI ITEM #03733037
MFR #307208-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
307208-M

Clamp Part or Accessory - Neoprene Material, For Use With Toggle Clamp, 1.69 (Length) in, M10 Size
MI ITEM #03733037
MFR #307208-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
307208-M NEOPRENE TIP SPINDLE

Specifications

  • Type
    Spindle
  • For Use With
    Toggle Clamp
  • Material
    Neoprene
  • Size
    1.69 (Length) in, M10
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text