Motion
P3U2M100N 100MM PILLOWBLK BALL BRG

LINK-BELT
P3U2M100N 100MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03733216
MFR #P3U2M100N 100MM PILLOWBLK BALL BRG
List Price$3,949.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2M100N 100MM PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03733216
MFR #P3U2M100N 100MM PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,949.86/each for your price

Overview

Mfr description
P3U2M100N PILLOWBLK P3-U2M100N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    100 mm
  • Bolt Center To Center Length
    301.6 mm
  • Base To Bore Centerline
    112.71 mm
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    387.4 mm
  • Base Width
    108 mm
  • Overall Width
    4.2500 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Max Rpm
    2500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    698210109943
  • Weight
    49.9 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text