Motion
D6F6
DF-Series Pneumatic Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 500 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #03733252
MFR #D6F6
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 500 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #03733252
MFR #D6F6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.92/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Hex
    1-5/16 in
  • Length
    2.22 in
  • Weight
    0.280 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    10000 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
D6F6 QUICK COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought