Motion
P4F6-B
Dual-Lock™ P-Series General Purpose Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #03733253
MFR #P4F6-B
Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual-Lock™ P-Series General Purpose Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #03733253
MFR #P4F6-B

Mfr description
P4F6-B FEMALE PIPE END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.45/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    1/2 in
  • Length
    2.34 in

Details

  • Application
    General Purpose, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    3500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Thor
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
  • Wrench Flats
    1-5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)