Motion
OCC26-8-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCC26-8-A CLAMP OLDHAM COUPLING HUB

Ruland OCC26-8-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 0.500", Keyway 1/8", OD 1.625", L 2.000", 2024 or 7075 Aluminum
MI ITEM #03733274
MFR #OCC26-8-A CLAMP OLDHAM COUPLING HUB
Your Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCC26-8-A CLAMP OLDHAM COUPLING HUB

Ruland OCC26-8-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 0.500", Keyway 1/8", OD 1.625", L 2.000", 2024 or 7075 Aluminum
MI ITEM #03733274
MFR #OCC26-8-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.50/each(List $81.08)

Overview

Mfr description
OCC26-8-A CLAMP OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    1.6250 in
  • Length Through Bore
    0.7100 in
  • Material
    2024 or 7075 Aluminum
  • Series
    OCC
  • Keyway Size
    0.1250 in
  • Operating Temperature Range
    -23 °C to 148 °C
  • UPC_NO
    63452911862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text