Motion
1868838
M1800 Safety Purple
MI ITEM #03733276
MFR #1868838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1800 Safety Purple
MI ITEM #03733276
MFR #1868838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
1868838 SAFETY PURPLE M1800 SYSTEM

Specifications

  • Color Family
    Red
  • Color
    Safety Purple
  • Container Size
    17 oz
  • Base Type
    Water
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Resin Type
    Alkyd Enamel
  • Dry Time
    5 min
  • Coverage Range
    600 to 700 ft
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +32 °C
  • Volatile Organic Compound Content
    546 g/L
  • Package Quantity
    12
  • UPC_NO
    020066186883
  • Size
    17 OZ. SPRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text