Motion
109XPA
Air Ratchet - 109XPA High Torque Ratchet Wrench, Yes, 3/8 in Drive Size, 1/4 in Inlet, 76 ft-lbs Torque, 220 rpm Max Speed
MI ITEM #03733370
MFR #109XPA
Price$403.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ratchet - 109XPA High Torque Ratchet Wrench, Yes, 3/8 in Drive Size, 1/4 in Inlet, 76 ft-lbs Torque, 220 rpm Max Speed
MI ITEM #03733370
MFR #109XPA

Mfr description
109XPA 3/8IN AIR RATCHET WRENCH 76FT-LB
  • 360-Degree Exhaust: The adjustable exhaust on the 109XPA high torque ratchet wrenches directs air flow away from you and your workspace.
  • Low Profile Forward/Reverse Control: The 109XPA forward/reverse control has a wide diameter for increased ease of use in confined spaces.
  • Increased Reach: Enjoy easier access to deep, hard to reach spaces with these high torque ratchet wrenches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.31/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.84 in
  • Overall Length
    12 in
  • Overall Width
    2.16 in
  • Tool Weight
    3.3 lb
  • Torque
    76 ft-lbs

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Side - Adjustable
  • Handle Material
    Aluminum
  • Handle Type
    Right Angle
  • Housing Material
    Aluminum
  • Maximum Bolt Capacity
    1/2 in
  • Maximum Speed
    220 rpm
  • Product Types
    Air Ratchet Wrench
  • Reverse Torque
    76 ft-lbs
  • Reversible
    Yes
  • Series
    109XPA High Torque Ratchet Wrench
  • UPC_NO
    663023030562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)