Motion
ASN43-450-243

ROLLON CORP
ASN43-450-243

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 243 mm, 450 mm Long
MI ITEM #03733555
MFR #ASN43-450-243
Price$406.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN43-450-243

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 243 mm, 450 mm Long
MI ITEM #03733555
MFR #ASN43-450-243

Mfr description
ASN43-450-243, SIZE 43 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.62/each

Specifications

Dimensions

  • Length
    450 mm
  • Rail Size
    43 mm
  • Stroke
    243 mm
  • Weight
    5.1975 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    3283 N
  • Extension
    50 %
  • Hardened Raceways
    Yes
  • Moment Capacity
    149.2 N-m, 509 N-m, 728 N-m
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    4690 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)