Motion
VP3145-041DZB1-NSA

SMC CORP OF AMERICA
VP3145-041DZB1-NSA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #03733693
MFR #VP3145-041DZB1-NSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-041DZB1-NSA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #03733693
MFR #VP3145-041DZB1-NSA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP3145-041DZB1-NSA VALVE, SOL

Specifications

  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Operating Temperature Range
    14 to 122 °F
  • Operating Medium
    Air
  • Port Sizes
    1/2 NPT
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text