Motion
32924

SKF
32924

Tapered Roller Bearing Full Assembly - 120 mm Bore, 165 mm OD, 29 mm Cone Width, 23 mm Cup Width
Mi Item #03733841
MFR #32924
Price$333.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32924

Tapered Roller Bearing Full Assembly - 120 mm Bore, 165 mm OD, 29 mm Cone Width, 23 mm Cup Width
Mi Item #03733841
MFR #32924

Mfr description
32924 TAPER ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.37/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    165 mm
  • Overall Width
    29 mm
  • Weight
    4.01 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    329
  • UPC_NO
    7316570642445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)