Motion
TP81252
Cylindrical Roller Thrust Bearing - 10.2362 in ID, 14.1732 in OD, Machine Brass Cage
MI ITEM #03733920
MFR #TP81252
Your Price$8,446.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 10.2362 in ID, 14.1732 in OD, Machine Brass Cage
MI ITEM #03733920
MFR #TP81252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,446.41/each(List $10,558.01)

Overview

Mfr description
TP81252 BRG
  • Made in the USA

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing Steel
  • Static Load Capacity
    1191487 lb
  • Cage Material
    Machine Brass
  • Dynamic Load Capacity
    254034 lb
  • Fillet Radius
    0.0787 in
  • Country of Origin
    USA
  • Series
    TP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293159362
  • UPC_NO
    662293159362
  • Harmonization Code
    8482.10.50.08
  • Weight
    57.13 lbs
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text