Motion
79821414
Legris Pneumatic Quick Exhaust Valve - 0.2500 NPT Port, 150 psi Max
Mi Item #03733946
MFR #79821414
Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Legris Pneumatic Quick Exhaust Valve - 0.2500 NPT Port, 150 psi Max
Mi Item #03733946
MFR #79821414

Mfr description
79821414 1/4" QUICK EXHAUST VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.56/each

Specifications

Details

  • Body Material
    Nickel Plated Brass
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Max Operating Temperature
    160 °F
  • Operating Pressure Range
    10 to 150 psi
  • Operating Temperature Range
    0 to 160 °F
  • Port Gender
    Female
  • Seal Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)