Motion
TPH1209BU-100

SMC CORP OF AMERICA
TPH1209BU-100

Polyolefin Tubing - Air/Water/Nitrogen, 9 mm, 0.354 in ID, 12 mm, 0.472 in OD, 100 m Length
MI ITEM #03734010
MFR #TPH1209BU-100
List Price$394.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TPH1209BU-100

Polyolefin Tubing - Air/Water/Nitrogen, 9 mm, 0.354 in ID, 12 mm, 0.472 in OD, 100 m Length
MI ITEM #03734010
MFR #TPH1209BU-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$394.80/each for your price

Overview

Mfr description
TPH1209BU-100
  • Polyolefin tubing
  • Available in 6 different colors
  • Available in 20m or 100m bundles
  • Applicable for air, gas & water applications

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.354 in, 9 mm
  • Tube Outer Diameter
    0.472 in, 12 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Color
    Blue
  • Description Keyword
    Air/Water/Nitrogen
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Nitrogen Gas, Pure Water
  • Hardness
    Shore D 90
  • Tube Material
    Polyolefin Resin
  • Typical Applications
    Clean Room, General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text